Welcome to Würth Hungary For trade customers only
Secateurs With 2C handle
Secateurs With 2C handle - 1
Secateurs With 2C handle - 2
Secateurs With 2C handle - 3
Secateurs With 2C handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

Secateurs With 2C handle

High-quality secateurs with a total length of 200 mm

See product details

Available in 1 version
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
Comfortable work


  • The ergonomic two-component handle enables you to work comfortably and safely


High-quality workmanship


  • Optimal cutting performance is ensured by the precision-ground blade manufactured in Germany and the steel-forged, corrosion-protected hook


Long service life


  • The deep sap groove prevents the blade from sticking, as the plant sap runs off better

  • The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears


Flexible adjustment


  • Thanks to the intermediate lock, the opening angle of the secateurs can be flexibly adjusted to suit your hand and the cutting material

  • The integrated wire cutting notch for cutting binding wire allows you to work flexibly without having to constantly change tools