Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
Powerful 18 V/DC cordless hedge trimmer for cordless, flexible working
Encourages the growth of micro-organisms in the fluid of all makes of biological fountain
High-quality secateurs with a total length of 215 mm
High-quality secateurs with a total length of 200 mm
Provides a high idling speed for efficient trimming while being lightweight and easy to handle
High-quality loppers with aluminium handle and forged blade
High-quality hedge shears with aluminium handle, serrated blades and sap grooves
Offers precise and efficient cutting capacity with 45 drive links and a length of 30 cm
Fully forged high-quality hoe with oval blade and ash wood handle
Powerful and quiet cordless blower for quickly removing leaves and dirt
Provides an impressive no-load speed for efficient cutting while still being lightweight and practical
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quickly and effectively removes ice and white frost