For detailed information, other images and documents, please select individual articles from the following table.
Hedge shears With serrated edge
High-quality hedge shears with aluminium handle, serrated blades and sap grooves
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Comfortable and gentle on the joints
- The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints
- This is also ensured by the replaceable dampers
High-quality workmanship
- The precision-ground, corrosion-protected blades with sap grooves are manufactured in Germany and ensure optimal cutting performance
- The serrated edge also helps you to get a clean cut that is gentle to plants
Flexible adjustment
- Thanks to the central screw, the blade tension can be optimally adjusted to suit the cutting material
Long service life
- The deep sap groove prevents the blades from sticking to cutting surfaces, as the plant sap runs off better
For green cuttings of hedges and high-quality ornamental plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!