Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
High-quality secateurs with a total length of 215 mm
High-quality secateurs with a total length of 200 mm
High-quality loppers with aluminium handle and forged blade
High-quality hedge shears with aluminium handle, serrated blades and sap grooves
Fully forged high-quality hoe with oval blade and ash wood handle
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quickly and effectively removes ice and white frost
Versatile multi-functional spray for a range of applications with multi-functional spray head
Windscreen cleaner concentrate with anti-freeze protection for windscreen washer systems
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
High-quality rust remover
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Double-layer winter glove with excellent cold protection in an original TIGERFLEX design