Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Řazení
Powerful 18 V/DC cordless hedge trimmer for cordless, flexible working
High-quality secateurs with a total length of 215 mm
High-quality secateurs with a total length of 200 mm
Offers precise and efficient cutting capacity with 45 drive links and a length of 30 cm
Encourages the growth of micro-organisms in the fluid of all makes of biological fountain
Provides a high idling speed for efficient trimming while being lightweight and easy to handle
High-quality hedge shears with aluminium handle, serrated blades and sap grooves
High-quality loppers with aluminium handle and forged blade
Fully forged high-quality hoe with oval blade and ash wood handle
Provides an impressive no-load speed for efficient cutting while still being lightweight and practical
Powerful and quiet cordless blower for quickly removing leaves and dirt
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quickly and effectively removes ice and white frost