Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Provides an impressive no-load speed for efficient cutting while still being lightweight and practical
Powerful 18 V/DC cordless hedge trimmer for cordless, flexible working
Provides a high idling speed for efficient trimming while being lightweight and easy to handle
Powerful and quiet cordless blower for quickly removing leaves and dirt
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile multi-functional spray for a range of applications with multi-functional spray head
Elastic PU adhesive and sealant for a wide range of applications
High-quality rust remover
For quick and effective removal of odours and bacteria in interior spaces and vehicle air-conditioning systems
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Reliable cable tie for quickly organising and bundling cables and wires
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds