Welcome to Würth Hungary For trade customers only

Square spacer piece for beam clamp support clips type BF1

Spacer, type BF1
SPCEPCE-SQUAR-BF1-H5MM-(HDG)-M10

Art.-no. 0485051005

EAN 4047376311053

Individual price display after login
Square spacer piece for beam clamp support clips type BF1

Art.-no. 0485051005

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The spacer types BH, BF1 and BG1 are coordinated with support clip types BA, BB, BT and BW

  • They extend the clamping length and
    ensure that the support clip sits
    perfectly on the flange

  • The spacers can be combined with one another
Notice

Geomet® is a registered trademark of the NOF METAL COATINGS GROUP.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

They are inserted between the clip and the mounting plate or component over the screw.

Suitable for screw

M10

Internal diameter (d1)

10.000 mm

Length (l1)

28 mm

Width (b1)

18 mm

Thickness (h1)

5 mm

Material

Spheroidal graphite iron

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information