Square spacer piece For beam clamp support clips type BF1
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
- The spacer types BH, BF1 and BG1 are coordinated with support clip types BA, BB, BT and BW
- They extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Notice
Geomet® is a registered trademark of the NOF METAL COATINGS GROUP.
Application area
They are inserted between the clip and the mounting plate or component over the screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!