Welcome to Würth Hungary For trade customers only
Blind rivet dome head pias
Blind rivet dome head pias - 1
Blind rivet dome head pias - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet dome head pias

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

See product details

Available in 3 versions
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
  • Drilling and riveting in a single operation provides a time saving of up to 80 %.

  • Special riveting range.

  • Drill tip made of hardened high-quality steel for precise positioning without centre-punching. Can be used with steels up to S 355.

  • Clean shop head formation.

  • Reliable mandrel locking.

  • Consistently high tensile and shear strength values.

  • Impact-resistant and splash-proof rivet connection.
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.