Welcome to Würth Hungary For trade customers only
Double-sided tooth plate connector type C1

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided tooth plate connector type C1

Double-sided tooth plate connectors (type C1) are used in wood-wood connections (coniferous wood) to absorb shear forces in combination with bolts or wood screws, whereby the bolts or screws subject to load additionally absorb the clamping and tensile forces acting in the bolt axis

See product details

Available in 3 versions
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
  • In accordance with DIN EN 912:2011-09

  • Two nail holes dia. 3.5 mm

  • Material: St 1203 or DC 01 + C390 steel in accordance with DIN EN 10139

  • Surface: Sendzimir zinc plated

  • Application in utilisation class 1 and 2
Notice

Shear compressive load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood. Alternatively, double-shear connections can also be made using ASSYplus full-thread screws in combination with washer head screws.