Welcome to Würth Hungary For trade customers only
SOFTFLEX DRY winter glove
SOFTFLEX DRY winter glove - 1
SOFTFLEX DRY winter glove - 2
SOFTFLEX DRY winter glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

SOFTFLEX DRY winter glove

Liquid-repellent winter glove with SOFTFLEX coating. Excellent protection against the cold and wet.

See product details

Available in 3 versions
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
Excellent cold protection and comfortable to wear


  • Double-layer backing fabric made of polyester and acrylic.

  • Fleecy brushed polyester.


Liquid-repellent due to all-over double coating


  • Full-surface dip coating with flexible nitrile foam.

  • Additional SOFTFLEX coating on the palm with particularly slip-resistant microstructure.


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU.

  • Optimal dry and wet grip.

  • Breathable.


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100.


Oeko-Tex Standard 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.