Welcome to Würth Hungary For trade customers only
Glass grip
Glass grip - 1
Glass grip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glass grip

Grip for transporting and lifting windows and panels easily.

See product details

Available in 1 version
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
Extremely secure grip and long service life


Owing to clamping jaws made from high-quality plastic with vulcanised rubber coating.



No discolouration


Clear rubber coating prevents colour from the jaw marking the workpiece.



Effortless work


Ergonomically designed handle



Flexible


Fork shape means clamping jaws can be pushed into the part to be lifted from either the side or the front.

Notice

Not suitable for use with cranes, hoists or the like.