Electrode for A2 INOX steel
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
- AISI type 308 (19/9) stainless steel deposit with maximum carbon content of 0.04%
- Welding seams must be treated subsequently
Application area
For welding AISI type 301, 302, 304 L, 308, 321 and 347 INOX steel
Instructions
For use in direct current with positive pole (+) on the clamp or in alternating current with an open-circuit voltage of at least 50 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!