Filter attachment
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
With ventilator for ventilating and monitoring safety cabinets
- Plug-in connection to 230 V/50 Hz power supply via IEC-60320 C13 mains plug
- Filtering of harmful solvent vapours.
- No need for an additional exhaust air connection.
- The purified air is released into the ambient air.
- Replacement filter set, art. no. 1981000014 (for filter attachment)
Replacement filter set:
- Replacement filter set for art. no. 1981000013
- Activated carbon and particulate filter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!