For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® connection bracket for system 41 Power Lock
With 4 round holes. Can be used with all 41-range VARIFIX® rails in conjunction with VARIFIX® power button
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
- Corner connections
- Bracket structures and free structures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!