For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment, DIN 338 HSS N short speed cordless
The "construction site drill bit": fast and robust. 19 pieces: 1 drill bit of each size from 1.0–10.0 mm, in 0.5 mm increments
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Special core geometry at the drill tip and reduced chisel edge (has a thinning effect)
- Improved self-centring and easy spot drilling.
No centre punch necessary
- Faster drilling
Saves time
- Reduced infeed force
Requires less force
- Reduced torque
Improved performance with cordless drills (more holes drilled per battery charge)
- Rounder and more burr-free holes
- Extended application area
Reinforced, sequential core taper
- Fewer vibrations
- Greater stability of drill bit
- Extended service life
- For general, wide-ranging applications on construction sites in general steel up to 850 N/mm2, non-ferrous metals, e.g. aluminium, wood and plastics
- Specially developed for use in cordless drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!