Tipmatic unit
For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic unit
Can be used for Dynapro soft-close full extension
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
- Mechanical opening system for handle-free fronts
- Combines Tipmatic function with soft-close damping
- Tool-free assembly of the Tipmatic soft-close unit
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of the ejection force
- Front reveal adjustment -1/+3 mm
Notice
The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!