Welcome to Würth Hungary For trade customers only
Pocket tape measure with laser rangefinder
Pocket tape measure with laser rangefinder - 1
Pocket tape measure with laser rangefinder - 2
Pocket tape measure with laser rangefinder - 3
Pocket tape measure with laser rangefinder - 4
Pocket tape measure with laser rangefinder - 5
Pocket tape measure with laser rangefinder - 6
Pocket tape measure with laser rangefinder - 7
Pocket tape measure with laser rangefinder - 8
Pocket tape measure with laser rangefinder - 9

For detailed information, other images and documents, please select individual articles from the following table.

Pocket tape measure with laser rangefinder

5 m pocket tape measure with laser distance meter with a range of 40 m

See product details

Available in 1 version
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
Tape:


  • Steel tape 5 m x 19 mm with matte nylon coating

  • Double metric graduation: horizontal on the front, vertical on the back

  • Magnetic set square with non-slip rubber grip

  • Permanent locking and winding by pressing the large lower button

  • Metal belt clip

  • Accuracy class II

Distance meter:


  • Measuring range 0.2 to 40 m

  • Accurate to +/- 5 mm at 40 m

  • Automatic calculation of surface areas and volumes

  • Units: m/ft/in

  • Display of current measurement and previous measurement

  • Backlit 24 x 13 mm display

  • 3.7 V - 380 mAh Li-ion battery, rechargeable via USB.

Compact, ergonomically designed case: 82 x 47 x 72 mm


Scope of delivery: pocket tape measure, USB/micro USB cable, instruction leaflet.