- Universal application
- Slightly more coarsely meshed fabric with soft, harmless waterproofing ensures reliable dust capture and binding
- Silicone- and wax-free
- Does not dry out, which means unlimited shelf life
The dust binder cloth is ideally suited for all painting and associated cleaning tasks. Thanks to the unique waterproofing, all dust and dry dirt is picked up and reliably bonded. The support material is made from high-quality, loose gauze fabric allows the dust to penetrate the inner layers, thereby ensuring additional reliability and optimum dust retention capacity. The waterproofing is fully silicone- and wax-free, entirely harmless with respect to any painting and does not dry out.
Remove the cloth from the packaging and unfold it completely. Then loosely assemble and wipe the surface lightly. Do not rub or press hard on the cloth. Change the side of the cloth from time to time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!