Pre-assembled with:
- 1x EPDM seal
- 3x DIN 934 hexagon nut, A2 stainless steel
- 3x DIN 125 washer, A2 stainless steel
We recommend the following procedure for mounting the stud screws:
- M10 stud screws: pre-drill Ø 13 mm hole in roof skin and Ø 7 mm hole in wood
- M12 stud screws, Ø 14 mm pre-drill in roof cladding and Ø 8.5 mm pre-drill in wood
Stud screws should always be mounted on the crests of the corrugated profile sheets to provide additional protection against moisture. Stud screws should always be mounted perpendicular to the roof slope.
The load application point may lie only a maximum of 40 mm above the upper edge of the crest or the upper flange
For attaching to trapezoidal sheet metal roofing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!