Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated
For detailed information, other images and documents, please select individual articles from the following table.
Locking disc spring washer, shape Z Spring steel hardened 420-510 HV10, zinc-flake coated
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
- Type Z: for cheese head and hexagon socket screws
- From a technical point of view and due to the installation space, the spring properties of this type are significantly lower
- Protection type: Screw retainer
- Friction locking thanks to spring force
- Mechanical interlock thanks to specific surface stamping
- Protects the counter surface from damage (washer does not turn during installation)
- Minimal tightening torque distribution
Application area
Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!