Welcome to Würth Hungary For trade customers only
Spare wheel for vehicles WS ROLLER SPINNER 4/5
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 1
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 2
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 3
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 4
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 5
Spare wheel for vehicles WS ROLLER SPINNER 4/5 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Spare wheel for vehicles WS ROLLER SPINNER 4/5

Offers the option of pushing or pulling electric vehicles (de-energised) or stuck vehicles onto a tow truck.

See product details

Available in 1 version
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
  • For universal use as a spare wheel for moving de-energised electric vehicles and other immobile vehicles.

  • Allows vehicles to be pushed or pulled on workshop premises at up to 8 km/h

  • Supports flexible and efficient workflows, helps avoid blocking lifting platforms and workstations

  • Supplied with a protective cap that reduces the risk of damage to the adapter ring and brake calliper

  • Protective cap makes it easier to identify rubbing during installation

  • The instructions describe how to install the protective cap
Notice
  • Dust hole with 4 and 5 eyelets

  • 4 × 98 mm to 4 × 115 mm

  • 5 × 98 mm to 5 × 130 mm

  • Centre bore dia. 74.1 mm

  • In general, the installation instructions must be observed before use!