Welcome to Würth Hungary For trade customers only
Digital spirit level with 2 displays
Digital spirit level with 2 displays - 1
Digital spirit level with 2 displays - 2
Digital spirit level with 2 displays - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital spirit level with 2 displays

Waterproof and dust-proof spirit level with 2 digital displays, no calibration needed for precise measurements in harsh conditions

See product details

Available in 1 version
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
Comfortable to read


  • Very easy to read in any position

  • Large front LCD display with backlight for clear display

  • A second display on the top makes it easier to read in vertical applications

  • Automatic rotation of the display when moving from normal measurement to overhead measuring to ensure the optimal reading position


Acoustic tilt guide that can be switched off


  • Makes it possible to use in hard-to-reach areas where the display is difficult to see


Robust and practical


  • Low-torsion housing for high stability and a long service life

  • The smooth powder-coated surface is easy to clean

  • Can be cleaned with water due to IP67 protection rating

  • Can be operated for up to 400 hours without illumination