Welcome to Würth Hungary For trade customers only
Rivet nut with knurled shank and small countersunk head, closed, A2 stainless steel
Rivet nut with knurled shank and small countersunk head, closed, A2 stainless steel - 1
Rivet nut with knurled shank and small countersunk head, closed, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with knurled shank and small countersunk head, closed, A2 stainless steel

For secure connection of two or more components and easy installation of other components using commercially available screws.

See product details

Available in 1 version
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
  • Closed rivet nuts provide an excellent solution for applications requiring an air- and splashproof connection.

  • Rivet nuts can be used as riveted and screwed connections.

  • Can be processed with single-sided access to the component, therefore also suitable for closed profiles.

  • Anti-rotation connection with load-bearing thread.
Notice

The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.