Welcome to Würth Hungary For trade customers only
Combi skin protection lotion
Combi skin protection lotion - 1
Combi skin protection lotion - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combi skin protection lotion

Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances.

See product details

Available in 1 version
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
For use in Skin dispensing system


  • Easy to use

  • Excellent residual discharge

  • Optimum, economical dosage


Dual-action principle


Ingredients with a barrier function against water-soluble as well as water-insoluble contaminants are used.



Leaves skin feeling pleasant


Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's regenerative properties.



Skin strengthening effect, reduces stress on skin, supports the skin's natural regeneration ability


  • Therefore, the lotion is also suitable for use under protective clothing, such as PVC or rubber gloves.

  • The lotion has a high degree of cosmetic acceptance among users thanks to its excellent absorption.


Free from silicone oil


Does not leave traces behind on workpieces or tools