Concealed shelf support, type D With 3D adjustment
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
- Shelf support with knurling, thus fits securely in the drill hole
- Load-bearing capacity: can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
3D adjustment
- Adjust the height by using slots
- Adjust the sides by loosening the bolt and sliding it along the slot
- Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!