Shelf support type B with plate
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
- Load-bearing capacity: can support an evenly distributed load of 85 kg per sqm, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!