For detailed information, other images and documents, please select individual articles from the following table.
Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock
The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Cracking effect
The cold shock causes thermal shrinkage of the parts to be loosened, resulting in micro-fine cracks in the corrosion layer.
Highly effective creeping properties
Highly effective creeping oil suitable for low temperatures; penetrates gaps and facilitates removal with anti-friction boron nitride additives.
Sustainable corrosion protection
Powerful additives protect against corrosion in the event of condensation and provide long-lasting surface preservation.
Multi-functional spray head for applying the product in a precise point and over a large area
Free of microplastics
For non-destructive loosening of extremely stubborn rusty and jammed screw connections on cars, trucks, agricultural and construction machinery, assemblies and devices.
Remove as much of the coarse soiling as possible. Shake can before use. Spray directly on seized parts from the shortest possible distance. For best possible results, repeat the process 2-3 times.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!