For detailed information, other images and documents, please select individual articles from the following table.
Precision twist wood drill bit assortment HSCo, 10 pieces
The hardwood professional for optimum centring and chip removal. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Optimum centring for superior drilling hole quality
Precision-ground centring point with two pre-cutters
Optimum chip removal and stability during the drilling process
Special groove geometry and double chamfer
Precise drilling
Extremely low production tolerances with precisely defined surface and profile quality
Fast, precise drilling
Cutting edges sharpened like a knife
Double chamfer
- Prevents deviation from diameter (no off-centre drilling)
- Excellent drill bit stability
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Tropical woods such as Bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!