For detailed information, other images and documents, please select individual articles from the following table.
Precision engineering set 29 pieces
The set contains all the essential precision engineering bits and is ideal for all fine and delicate screwdriving work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Set contains all the bits needed for precision and electronic engineering
Contents: 29 pieces:
- Screwdriver with bit, 4 mm coupling, 1 piece
- Bits: TX 4, 5, 6, 7, 8, 9, 10, 15; Slot 1.5, 2, 2.5, 3 mm; Hexagon: 0.9, 1.3, 1.5, 2, 2.5, 3 mm; PH 00, 0, 1, 2; Tri-wing 1.5, 2; PZ 0, 1; star 1, 5-28 pcs
Bits are held by a snap ring, as magnets are not suitable in the electronics sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!