For detailed information, other images and documents, please select individual articles from the following table.
400 V HEAVY DUTY CEE plastic cable reel
Maximum ease of use, ultra-robust design (K2 and IK10)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- IK10 - highest impact resistance level (except for the safety sockets)
- Patented design - water cannot accumulate on the front cover
- Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand
- Large, swivelling 2-component crank handle
- Cable/plug dock mount in the handle
- Locking brake with "open/close switch"
- Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable
- Voltage indicator - green LED indicates whether voltage is present
- 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)
- IP44 Mennekes CEE plug 3P+N+E 16 A, 400 V
- 2 x IP54 Mennekes safety sockets with edge seal in line with DIN VDE 0620-1
- 1 x IP44 Mennekes CEE socket 3P+N+E 16 A, 400 V
- The cable cannot become trapped between the reel body and the base
- Made in Germany
- K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
- BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene cables
For harsh conditions in the construction industry, industry, trades, agriculture etc.
For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!