For detailed information, other images and documents, please select individual articles from the following table.
Outdoor anti-corrosive wax
Thick-coat, protective wax with long-acting effect on metal surfaces, including for outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Excellent weather resistance
Forms an especially thick protective film that provides outstanding protection from weather conditions.
Extremely durable protection
For the most demanding requirements for durable corrosion protection.
Forms a dry protective film that is ready to touch
- Only minimal adhesion of dust
- Hands do not become dirty when touching the product
Quick drying
Do not apply to hot surfaces!
Provides excellent protection of metal surfaces for outdoor and indoor use against corrosion, e. g. vehicles and machines. Especially durable protection, e. g. for decommissioning, storage and overseas transport.
Apply to clean and dust-free metal surfaces with pump spray bottle, art. no. 0891501, with brushing or immersion. Stir or shake well before use. Can be removed again with de-waxer, art. no. 0890132.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!