For detailed information, other images and documents, please select individual articles from the following table.
One-handed clamp with 360° rotatable handle
One-handed operation for opening, spreading and clamping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Innovative 12-stage rotating mechanism enables secure positioning of the handle around the rail.
- Even after the clamping process, the handle can be turned into different positions so that several clamps can be used in a small space.
- Easy and fast tool-free switching from clamping to spreading by changing the front clamping unit at the touch of a button.
- Release lever for loosening the clamp and quickly adjusting the clamping width.
- Large clamping flats for a secure hold of the workpieces.
- Plastic housing protects the mechanism against dust and dirt.
- Removable clamping jaws for flexible application.
- High clamping force for powerful clamping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!