For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut, multi-purpose, with flat head
Innovative and patented rivet nuts with large clamping length range, zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Innovative rivet nuts with a patented design offer a large clamping length range which previously required three different nut sizes.
- Suitable for use as rivet and screw joints, ideal for thin-walled and thicker components.
- Dome head design ensures clean, secure closure.
- Installation from one side allows use in closed profiles.
- Reduced inventory costs due to limited number of variants and elimination of mixed clamping length ranges.
- Chromium(VI)-free and compliant with the EU End-of-Life Vehicles Directive.
- Exclusive product compatible with conventional lever riveters.
The specified pull-out values are guideline values and may therefore vary depending on the workpiece, hole tolerance and surface roughness.
Suitable installation tools
- ZEBRA HES 512 rivet nut tool
- HES 510 rivet nut tool
- ZEBRA HES 412 manual rivet tool
Automotive components, computer housing, electrical system construction, fans, name plates, window frames
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!