Welcome to Würth Hungary For trade customers only
2-in-1 laptop C15 Generation 47
2-in-1 laptop C15 Generation 47 - 1
2-in-1 laptop C15 Generation 47 - 2
2-in-1 laptop C15 Generation 47 - 3
2-in-1 laptop C15 Generation 47 - 4

For detailed information, other images and documents, please select individual articles from the following table.

2-in-1 laptop C15 Generation 47

Basic unit: C15 Generation 47. Designed for service-focused vehicle diagnostics and troubleshooting in combination with the LOOQER diagnostics interface.

See product details

Available in 1 version
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
Laptop? Tablet? Or just C15!


  • Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle

  • Can be used as a notebook with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N200 processor

  • Memory 8 GB RAM | LPDDR 5

  • WIN 11 PRO

  • Up to ten hours of battery life

  • Bluetooth technology and Wi-Fi


Scope of delivery:


  • 2-in-1 C15 Generation 47 notebook/tablet

  • Quick-start guide

  • Manual

  • Pre-installed, non-activated WOW! diagnostics software

  • On-site starter instructions


Additional accessory:



Sturdy case (art. no. W043150490) for tidy mobile diagnostics

Notice

For functional diagnostics, a WOW! diagnostics licence is required.



Choose from three licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*The Expert Data Assist licence is not available in all countries.