For detailed information, other images and documents, please select individual articles from the following table.
FLAP DISC ZIRCONIUM FOR STAINLESS STEEL
Zirconia alumina, especially suitable for machining stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For freehand grinding with electric or pneumatic angle grinders
Free of iron, chlorine and sulphur (≤ 0.1%)
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Glass fabric backing disc
Abrasive cloth (zirconia alumina)
- Long service life
- High rate of material removal
- Self-sharpening
Clear and correct disc storage
Dry, at +20°C room temperature
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Stainless steel sheets, non-alloyed special steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!