Welcome to Würth Hungary For trade customers only
Power jump starter 12/24 V Li-ion XPA

For detailed information, other images and documents, please select individual articles from the following table.

Power jump starter 12/24 V Li-ion XPA

Robust, small and lightweight POWER jump starter for 12 V and 24 V!

See product details

Available in 1 version
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
  • Lithium-ion batteries with a capacity of 80,000 mAh deliver a starting current of 3,000 A to 12 V and 2,000 A to 24 V. This is enough current for starting most vehicles.

  • Large LED flood light with 3 modes: high, low and SOS.

  • 4x USB outputs 5 V, 2.1 A, max. 18 W.

  • 1x USB Type-C output, max. 60 W (sufficient for charging laptops).

  • 1x DC output 12 V, 4 A.

  • The LED display indicates the battery status, the output current and the detection of an active voltage.

  • Protected against reverse polarity, short circuit and temperature.

  • Can be charged via USB Type-C or the supplied charging cable.