Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
For protection against contact with live conductors especially in the field of electromobility
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quickly and effectively removes ice and white frost
Versatile multi-functional spray for a range of applications with multi-functional spray head
Windscreen cleaner concentrate with anti-freeze protection for windscreen washer systems
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
High-quality rust remover
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Double-layer winter glove with excellent cold protection in an original TIGERFLEX design
Elastic PU adhesive and sealant for a wide range of applications
NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
Environmentally friendly cleaner for workshops, machinery and vehicles
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.