Inspection sticker for DGUV V3 electric machine
For detailed information, other images and documents, please select individual articles from the following table.
Inspection sticker for DGUV V3 electric machine
For marking new Würth electric machines
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
- Self-adhesive stickers for marking new Würth electrical machines exempt from inspection prior to initial commissioning in accordance with DGUV V3 Section 5 (4)
- All Würth electrical machines comply with the relevant EU directives and EN standards and thus also with the German Ordinance to the Equipment and Product Safety Act.
- In connection with the declaration of conformity from Würth, the operator is released from DGUV V3-compliant inspection prior to initial commissioning. This applies provided that the device is not damaged and was received in its unopened, original packaging.
- The sticker does not serve as verification of a passed inspection in line with DGUV V3. Instead, it serves to mark new Würth machines
- If an initial inspection is required due to an appropriate risk assessment, the inspection must be carried out under the supervision of a qualified electrician by a qualified electrician or a person trained in electrical engineering.
- Würth accepts no liability in the event that the stickers are misused and of any incorrectly entered information
Application area
- Clean the intended surface and affix the label in an as flat and protected place as possible
- Enter the date of purchase or the date of the initial commissioning of the machine in the white field in the middle (use a permanent marker)
- Mark the next inspection date (month + year) on the crest
- CAUTION: Inspection intervals are dictated by the risk assessment of the area of application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!