For detailed information, other images and documents, please select individual articles from the following table.
EURASOL Quick adhesive sealing tape
Very strong adhesive tape without release paper for fast application, for airtight and windproof bonding indoors and outdoors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Specially coated adhesive tape without separating paper
- Saves time, as the release paper does not need to be pulled off and the paper cannot be torn.
- Saves waste on the construction site, improves sustainability and relieves the burden on the environment.
Extremely high resistance to UV and weathering
- Maximum protection in rain and wind, especially for outdoor bonding.
- Permanently protects against building damage and energy loss in insulation.
Particularly strong and high-quality adhesive
- Extremely strong adhesion on a range of surfaces.
- Maximum safety with blower door tests.
- Safe bonding even at low temperatures down to -10 °C.
- Can be torn off by hand.
Solvent free
This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.
Eurasol Quick is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.
Production of a permanently airtight plane on the room side according to DIN 4108-7 and production of a professional under-voltage/shortage class 3-6 according to ZVDH regulations.
Film substrates:
- Lasting bonding of roofing underlay, vapour barriers and vapour retarders, as well as for facade membranes (not recommended for partially open facade membranes due to printing).
- Bonding of overlapping sections of these films. For repairing damage to roofing underlay.
- If adhesive tape is adhered to adhesive tape, observe the specifications in the technical data sheet.
- For connection bonding work carried out indoors, we recommend Eurasol, art. no. 0992 700 050. For outdoor work, connection bonding should be carried out with Eurasol Max, art. no. 0992 710 160, or Eurasol Thermo HT, art. no. 0992 720 060.
Panel substrates:
Airtight joint bonding of OSB boards. Suitable for indoor and outdoor use.
Fix Eurasol Quick onto the overlapping seam with sufficient pressure.
After adhesion, cut the adhesive tape with a knife or tear off by hand. The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas. Do not subject adhered tape to long-term tension. Please note that the tape does not stick to itself. A T-impact bonding must be carried out as specified in the technical data sheet. For further information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!