Spyhole, type B With crystalline lens and 200° viewing angle
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
Wide-angle effect provides view of virtually all areas in front of the door
Notice
Drilling diameter: 14 mm
Application area
For doors 35 to 55 mm thick
- Can be used with all conventional interior doors
- Can be extended by approx. 4–17 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!