For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics interface W.EASY CONNECT
Easy and secure access to modern diagnostics solutions on commercial vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Versatile and compatible
- Multi-coloured 360° LED ring: Immediate visualisation of the current communication status using the symbols on the rear side as reference
- Flexible 3-in-1 solution: Whether via Wi-Fi, Bluetooth v. 4.2 or current USB-C - the W.EASY CONNECT connects in any case
- Robust and compact design: Perfect for workshop use due to the lightweight, compact design and anti-slip surface
- PassThru J2534: Allows the use of OE software without additional hardware (VW, Mercedes etc.)
- DoIP and CAN FD: Already compatible with future communication protocols. For fast and secure data flow without the need for an adapter
- Built-in FlightRecorder: Data recording at the push of a button while driving for advanced fault diagnosis
- OBD connector with LED light: For easily locating the OBD connection. Easy and quick replacement of the 2.90 m cable possible
Ready for the future
- The key to modern online diagnostics solutions. In addition, diagnostics of the first electric and hybrid commercial vehicles are already possible. The range of compatible vehicles is growing steadily.
Exclusive access to ZF [pro]Diagnostics
- The W.EASY CONNECT is prepared for the seamless integration of the future-oriented ZF [pro]Diagnostics.
Easy access to encrypted vehicles
- The WABCOWÜRTH Secure Gateway Portal provides access to protected commercial vehicles from a variety of manufacturers. Future-proof - the number of compatible manufacturers and vehicles is constantly being expanded.
Versatile and compatible
- Ideal for workshops which deal with a wide variety of vehicles. A voltage range of 6-36 V enables diagnostics on heavy and light commercial vehicles as well as passenger cars.
- Due to its many technical enhancements, the WOW! car diagnostics are fully supported.
Scope of delivery
- Diagnostics interface W.EASY CONNECT incl. 16-pin OBD cable
The W.EASY CONNECT can only be used in conjunction with the W.EASY CONNECT activation licence and a W.EASY CONNECT multi-brand diagnostics licence.
The compact W.EASY CONNECT is a diagnostics tool for all makes of trucks, trailers, buses and vans.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!