For detailed information, other images and documents, please select individual articles from the following table.
Getac S410 workshop laptop for W.EASY diagnostics
Input device specially adapted to W.EASY diagnostics
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Input device adapted to the W.EASY diagnostics software
- Ready for immediate use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)
- Technical support provided by WABCOWÜRTH
Getac S410 - user-friendly, robust, secure and ready for long-term use
- Windows 11 Professional for long-term use
- Keyboard and touchpad are protected against splash water and dust (IP53)
- Shock- and vibration-resistant for in-vehicle use
- Impact-resistant up to a height of 90 cm
- Ready for use at ambient temperatures from -29 to +63 °C
- Tested in accordance with MIL-STD-810H
- Optional expansion with additional rechargeable battery or SSD hard drive
- Two hardware buttons for quick start of W.EASY software or device settings
- Convenient and fast hard drive replacement
- Portable thanks to carry handle
Technical data
- Intel® Core™ i5-1135G7 processor
- 8 GB DDR4 RAM
- 512 GB SSD
- 14 inch full HD LCD (1920 x 1080)
- 1x USB 2.0
- 2x USB 3.2
- 1x Thunderbolt 4
- 1x HDMI
- 1x LAN
- Bluetooth v5.2
- Lithium-ion rechargeable battery (10.8 V, 6,900 mAh)
- 3-year warranty/6-month battery warranty
Scope of delivery
- Input device
- 1x power supply
- 1x mains plug
- Manual
Robust input device for use in harsh workshop environments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!