For detailed information, other images and documents, please select individual articles from the following table.
Cordless soldering and stapler set
Comprehensive set for simple repairs to plastic parts and for general soldering work on electrical and electronic components.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For plastic repairs of breaks, cracks or holes, and general soldering work
Easy handling thanks to battery operated iron
Versatile use thanks to modular system with different attachments
Attachments for various applications
- Welding in clamps
- Welding in plastic strips
- Attaching reinforcement mats/nets
- Performing soldering work
- Shrinking tubing
Scope of delivery:
- 1x cordless plastic welding iron with protective cap
- 1x charging cable USB to Micro USB (no 230 V adapter included)
- 1x attachment for clamps
- 1x attachment for welding plastic strips
- 1x attachment for welding reinforcement mats/nets
- 1x soldering iron attachment
- 1x narrow soldering iron attachment
- 1x attachment for heat-shrink tubing
- 50x clamps U-shape 0.6 mm Art. 0480206030
- 50x clamps U-shape 0.8 mm Art. 0480206031
- 6x PE repair strips 3.8 mm Art. 0480206035
- 6x PP repair strips 5.2 mm Art. 0480206036
- 6x PS repair strips 3.7 mm Art. 0480206037
- 6x ABS repair strips 3.8 mm Art. 0480206038
- 6x PP repair strips 3.75 mm Art. 0480206039
- 2x reinforcement mats 100 x 50 mm Art. 0480206045
Caution: Repairs to safety-relevant components are not permitted!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!