Cordless sabre saw AFS 18 COMPACT M-CUBE
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless sabre saw AFS 18 COMPACT M-CUBE
Powerful and robust M-CUBE cordless sabre saw
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
- Built-in overload and over-temperature protection functions protect the machine from overload
- Long motor service life: Efficient, low-maintenance, brushless EC motor with power reserves
- Additional protection against chips by means of cover gratings over ventilation slots
- Safe working, as the machine can only be started up after first unlocking
- 3 stroke stages allow individual adjustment of the stroke rate to the respective material
- Soft grip ensures a comfortable, non-slip hold
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!