For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered drill screwdriver BS 18-A EC POWER
Extremely powerful, handy battery-powered screw driller designed specifically for tough construction site conditions. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Robust design for tough construction site conditions
All components are rated for tough construction site conditions and can withstand falls from standard working heights.
Long motor service life
Efficient, low-maintenance, brushless EC motor
Maximum service life and low wear
13 mm metal drill chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard in the shank of the drill.
Well lit working area
LED light on the battery socket
Anti-recoil protective function
Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.
Precision torque limiter
Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!