For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED headlamp Ergopower Sensor Petite
Compact headlamp with sensor function
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
50° swivelling lamp head
Two light levels
- 1st level half light intensity
- 2nd level full light intensity
Sensor Function
sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on
Proof of Performance
IP65 and IK07
USB type C
Indoor and outdoor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!