Rechargeable LED hand-held lamp Ergopower Blade
For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Blade
Flexible LED hand-held lamp with narrow lamp head
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
- Switching sequence – Spot light/Main light/Off
- Main light with dimming function – press and hold the button
- When the lowest or highest light level is reached, the light flashes briefly
- Main light levels can be dimmed from 100 to 1000 lumens
- With charge status indicator
- Narrow lamp head for use in tight spaces – 9 mm width
- The lamp head can be rotated 120°
- Magnet and mounting hook on the underside of the lamp
- With USB C charging port
- USB power supply and USB-C cable included in scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!