Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,000 lm and 500 lm
Switch mode
Full light – low light - off
Stand variably adjustable
Stand with mounting holes (M8) to mount the lamp on a tripod
Delivered with 5V 1A charger and USB-cable
Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!