Cone lubricating nipples DIN71412 assortment
For detailed information, other images and documents, please select individual articles from the following table.
Cone lubricating nipples DIN71412 assortment
160 pieces in system case 4.4.1. Cone lubricating nipples DIN 71412 H1–H3, zinc-plated steel, blue passivated (A2K)
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
Assortment of 160 pieces
- 20 grease nipples H1, M6 x 1
- 15 grease nipples H1, M10 x 1
- 10 grease nipples H2, 45º, M8 x 1.25
- 15 grease nipples H1, M7 x 1
- 15 grease nipples H1, M10 x 1.5
- 10 grease nipples H2, 45º, M10 x 1.5
- 15 grease nipples H1, M8 x 1
- 15 grease nipples H2, 45º, M6 x 1
- 10 grease nipples H3, 90º, M6 x 1
- 15 grease nipples H1, M8 x 1.25
- 10 grease nipples H2, 45º, M7 x 1
- 10 grease nipples H3, 90º, M8 x 1.25
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!